Basket Truck, Vinyl, Steel

  • Mfr # G25-BBB-PWC-4ULT

  • Zoro # G012319265


product price:  $432.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
25 in
Overall Width
22 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G25-BBB-PWC-4ULT
Zoro #
G012319265
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
25 in
Overall Width
22 in
Inside Height
29 3/4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Dia.
4 in
Inside Length
24 1/4 in
Inside Width
21 1/4 in
Caster Wheel Width
1 13/50 in

Details

Color
Blue
Load Capacity
800 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
8 bu
Number of Compartments
1
Cubic Foot Capacity
9.2 cu ft
Mobility Option
Manual
Cubic Yard Capacity
9.2 cu ft
Optional Lid
Cover included
Liner Style
Permanent
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Caster Brake Type
(2) Locking Casters
Caster Frame Material
Steel
Caster Wheel Type
Standard
Number of Drain Holes
0
Caster Core Material
Plastic
Assembled/Unassembled
Assembled
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Material
Steel
Truck Style
Standard
Liner Color
Blue
Caster Mounting Type
Plate
Base Finish/Coating
Powder Coated
End Style
Closed

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.