Basket Truck, Vinyl, Steel

  • Mfr # G25-KKK-PWA-4ULT
  • Zoro # G712319268
product price: 
$
432.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
25 in
Overall Width
22 in
Color
Black
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G25-KKK-PWA-4ULT
Zoro #
G712319268
UPC #
-
Country of Origin
United States
Color
Black
Load Capacity
800 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Cubic Foot Capacity
9.2 cu ft
Cubic Yard Capacity
9.2 cu ft
Bushel Capacity
8 bu
Liner Style
Permanent
Mobility Option
Manual
Optional Lid
Cover included
Base Material
Steel
Caster Wheel Type
Standard
Caster Core Material
Plastic
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Liner Color
Black
Caster/Wheel Mounting Location
Standard
Collapsible
No
Liner Material
Vinyl
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Truck Style
Standard
Caster Brake Type
(2) Locking Casters
Base Finish/Coating
Powder-Coated
End Style
Closed
Caster/Wheel Configuration
(4) Swivel
Wire Color
Black

Dimensions

Overall Height
35 in
Overall Length
25 in
Overall Width
22 in
Inside Length
24 1/4 in
Inside Height
29 3/4 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
5 1/16 in
Inside Width
21 1/4 in
Caster Wheel Dia.
4 in
Wire Rope Length
25 in
Length
25 in

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.