Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Steel

  • Mfr # G25-WWW-PWA-4ULT
  • Zoro # G712319213

product price: 
$
432.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
25 in
Overall Width
22 in
Color
White
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G25-WWW-PWA-4ULT
Zoro #
G712319213
UPC #
-
Country of Origin
United States
Color
White
Load Capacity
800 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Foot Capacity
9.2 cu ft
Number of Compartments
1
Bushel Capacity
8 bu
Cubic Yard Capacity
9.2 cu ft
Liner Style
Permanent
Optional Lid
Cover included
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Collapsible
No
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Powder-Coated
Caster Brake Type
(2) Locking Casters
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Number of Drain Holes
0
Caster/Wheel Mounting Location
Standard
End Style
Closed
Caster Core Material
Plastic
Liner Color
White
Base Material
Steel
Wire Color
White

Dimensions

Overall Height
35 in
Overall Length
25 in
Overall Width
22 in
Inside Width
21 1/4 in
Inside Height
29 3/4 in
Caster Mounting Height
5 1/16 in
Inside Length
24 1/4 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
Wire Rope Length
25 in
Length
25 in

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.