Basket Truck, Vinyl, Steel

  • Mfr # G36-EEE-PWC-4ULT

  • Zoro # G012319258


product price:  $644.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36-EEE-PWC-4ULT
Zoro #
G012319258
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Inside Height
28 in
Caster Mounting Height
5 9/100 in
Inside Width
25 1/4 in
Inside Length
35 1/4 in
Caster Wheel Width
1 13/50 in
Caster Wheel Dia.
4 in

Details

Color
Green
Load Capacity
800 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Bushel Capacity
12 bu
Number of Compartments
2
Cubic Foot Capacity
14.9 cu ft
Mobility Option
Manual
Cubic Yard Capacity
14.9 cu ft
Caster Core Material
Plastic
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Caster Frame Material
Steel
Caster Mounting Type
Plate
Base Finish/Coating
Powder Coated
Caster Brake Type
(2) Locking Casters
Caster/Wheel Mounting Location
Corner
Base Material
Steel
Liner Color
Green
End Style
Closed
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Assembled/Unassembled
Assembled
Liner Material
Vinyl
Number of Drain Holes
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.