Basket Truck, Vinyl, Steel

  • Mfr # G36-GGG-PWC-4ULT

  • Zoro # G612319214


product price:  $644.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Gray
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G36-GGG-PWC-4ULT
Zoro #
G612319214
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Caster Mounting Height
5 9/100 in
Inside Width
25 1/4 in
Inside Length
35 1/4 in
Inside Height
28 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in

Details

Color
Gray
Load Capacity
800 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Yard Capacity
14.9 cu ft
Bushel Capacity
12 bu
Number of Compartments
2
Liner Style
Permanent
Cubic Foot Capacity
14.9 cu ft
Caster Core Material
Plastic
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Caster Brake Type
(2) Locking Casters
Caster Wheel/Tread Material
Polyurethane
Base Material
Steel
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Truck Style
Standard
Collapsible
No
Number of Drain Holes
0
Base Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Liner Color
Gray
End Style
Closed
Quiet Performance Features
Polyurethane

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.