Basket Truck, Vinyl, Wire
- Mfr # G04-KKW-PWA-3UNT
- Zoro # G412319049
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Overall Height
23 in
Overall Length
26 in
Overall Width
18 in
Color
Black
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G04-KKW-PWA-3UNT
- Zoro #
- G412319049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 23 in
- Overall Length
- 26 in
- Overall Width
- 18 in
- Caster Wheel Width
- 1 1/4 in
- Inside Width
- 17 1/4 in
- Inside Height
- 17 3/4 in
- Caster Mounting Height
- 4 1/8 in
- Caster Wheel Dia.
- 3 in
- Inside Length
- 24 1/4 in
- Wire Rope Length
- 26 in
- Length
- 26 in
Description
Basket Truck, Wire Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.