Basket Truck, Vinyl, Wire

  • Mfr # G04-YYW-PWC-3UNT

  • Zoro # G712318926


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
Overall Length
26 in
Overall Width
18 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G04-YYW-PWC-3UNT
Zoro #
G712318926
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Length
26 in
Overall Width
18 in
Inside Height
17 3/4 in
Inside Width
17 1/4 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Length
24 1/4 in
Caster Wheel Dia.
3 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
4 bu
Cubic Yard Capacity
4.9 cu ft
Number of Compartments
1
Mobility Option
Manual
Liner Style
Permanent
Cubic Foot Capacity
4.9 cu ft
Collapsible
No
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Liner Material
Vinyl
Liner Color
Yellow
Truck Style
Standard
Base Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Quiet Performance Features
Polyurethane
Caster Frame Material
Steel
Caster Core Material
Plastic
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Base Material
Wire
Assembled/Unassembled
Assembled
Number of Drain Holes
0
End Style
Closed
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.