Basket Truck, Vinyl, Wire

  • Mfr # G06-BBW-PWA-3UNT

  • Zoro # G512318997


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 1/2 in
Overall Length
30 in
Overall Width
20 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-BBW-PWA-3UNT
Zoro #
G512318997
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 1/2 in
Overall Length
30 in
Overall Width
20 in
Caster Mounting Height
4 13/100 in
Inside Width
19 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Height
20 1/2 in
Inside Length
29 1/4 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Yard Capacity
7.1 cu ft
Liner Style
Permanent
Optional Lid
10F471
Number of Compartments
1
Cubic Foot Capacity
7.1 cu ft
Bushel Capacity
6 bu
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Powder Coated
Caster Frame Material
Steel
Collapsible
No
Caster Mounting Type
Plate
Liner Color
Blue
Truck Style
Standard
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Number of Drain Holes
0
Base Material
Wire
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.