Basket Truck, Vinyl, Wire

  • Mfr # G06-RRW-PWA-3UNT

  • Zoro # G012319388


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 1/2 in
Overall Length
30 in
Overall Width
20 in
Color
Red
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-RRW-PWA-3UNT
Zoro #
G012319388
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 1/2 in
Overall Length
30 in
Overall Width
20 in
Inside Height
20 1/2 in
Inside Length
29 1/4 in
Caster Wheel Width
1 23/100 in
Inside Width
19 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in

Details

Color
Red
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Cubic Yard Capacity
7.1 cu ft
Cubic Foot Capacity
7.1 cu ft
Mobility Option
Manual
Number of Compartments
1
Bushel Capacity
6 bu
Optional Lid
10F471
Base Material
Wire
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder Coated
Collapsible
No
Liner Color
Red
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane
End Style
Closed
Caster Mounting Type
Plate
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Truck Style
Standard
Caster Frame Material
Steel

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.