Basket Truck, Vinyl, Wire

  • Mfr # G08-BBW-PWA-3UNT

  • Zoro # G612319283


product price:  $384.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-BBW-PWA-3UNT
Zoro #
G612319283
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Inside Length
33 1/4 in
Inside Height
23 3/8 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Width
21 1/4 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
10 cu ft
Mobility Option
Manual
Liner Style
Permanent
Bushel Capacity
8 bu
Cubic Yard Capacity
10 cu ft
Optional Lid
824JN23
Number of Compartments
1
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Base Material
Wire
Liner Color
Blue
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
End Style
Closed
Collapsible
No
Base Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Caster Core Material
Plastic
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Corner
Truck Style
Standard
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.