Basket Truck, Vinyl, Wire

  • Mfr # G08-RRW-PWC-3UNT

  • Zoro # G712319251


product price:  $384.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Color
Red
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-RRW-PWC-3UNT
Zoro #
G712319251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Inside Length
33 1/4 in
Inside Height
23 3/8 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Width
21 1/4 in
Caster Wheel Dia.
3 in

Details

Color
Red
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Cubic Yard Capacity
10 cu ft
Mobility Option
Manual
Bushel Capacity
8 bu
Optional Lid
824JN23
Liner Style
Permanent
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Material
Wire
Base Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
End Style
Closed
Number of Drain Holes
0
Truck Style
Standard
Caster Wheel Type
Standard
Collapsible
No
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Liner Color
Red
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.