Basket Truck, Vinyl, Wire

  • Mfr # G10-KKW-PWA-3UNT

  • Zoro # G912319099


product price:  $407.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-KKW-PWA-3UNT
Zoro #
G912319099
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Inside Length
35 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Width
23 1/4 in
Inside Height
25 1/4 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
10F472
Mobility Option
Manual
Number of Compartments
1
Bushel Capacity
10 bu
Cubic Foot Capacity
12.5 cu ft
Liner Style
Permanent
Cubic Yard Capacity
12.5 cu ft
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Liner Material
Vinyl
End Style
Closed
Base Material
Wire
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Base Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Truck Style
Standard
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Collapsible
No
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Liner Color
Black
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.