Basket Truck, Vinyl, Wire

  • Mfr # G10-KKW-PWC-3UNT

  • Zoro # G412319148


product price:  $407.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-KKW-PWC-3UNT
Zoro #
G412319148
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Caster Mounting Height
4 13/100 in
Inside Height
25 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Length
35 1/4 in
Inside Width
23 1/4 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
12.5 cu ft
Cubic Foot Capacity
12.5 cu ft
Number of Compartments
1
Bushel Capacity
10 bu
Optional Lid
10F472
Mobility Option
Manual
Liner Style
Permanent
Base Finish/Coating
Powder Coated
Number of Drain Holes
0
Caster Mounting Type
Plate
Liner Material
Vinyl
Base Material
Wire
Assembled/Unassembled
Assembled
Liner Color
Black
Caster Core Material
Plastic
Collapsible
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Corner
Truck Style
Standard
Caster Wheel Type
Standard
End Style
Closed
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.