Basket Truck, Vinyl, Wire

  • Mfr # G10-YYW-PWA-3UNT

  • Zoro # G512319000


product price:  $407.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-YYW-PWA-3UNT
Zoro #
G512319000
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Inside Length
35 1/4 in
Inside Height
25 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Width
23 1/4 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
12.5 cu ft
Mobility Option
Manual
Cubic Yard Capacity
12.5 cu ft
Number of Compartments
1
Optional Lid
10F472
Bushel Capacity
10 bu
Liner Style
Permanent
Caster Mounting Type
Plate
Collapsible
No
Caster Wheel Type
Standard
Liner Color
Yellow
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Base Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Caster Core Material
Plastic
Base Material
Wire
End Style
Closed
Caster/Wheel Configuration
(4) Swivel

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.