Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Truck, Vinyl, Wire

  • Mfr # G14-EEW-PWA-3UNT

  • Zoro # G912318962


product price: $419.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-EEW-PWA-3UNT
Zoro #
G912318962
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Inside Length
39 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Height
28 in
Inside Width
27 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
17.8 cu ft
Bushel Capacity
14 bu
Mobility Option
Manual
Cubic Yard Capacity
17.8 cu ft
Liner Style
Permanent
Number of Compartments
1
Optional Lid
824JN4
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Caster Brake Type
No Brake Included
Base Material
Wire
Liner Material
Vinyl
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Truck Style
Standard
Caster Wheel Type
Standard
Collapsible
No
End Style
Closed
Caster Frame Material
Steel
Caster Mounting Type
Plate
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled
Liner Color
Green
Caster/Wheel Configuration
(4) Swivel

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.