Basket Truck, Vinyl, Wire

  • Mfr # G14-KKK-PWA-3UNT

  • Zoro # G412318981


product price:  $419.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-KKK-PWA-3UNT
Zoro #
G412318981
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Inside Height
28 in
Inside Length
39 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Number of Compartments
1
Cubic Yard Capacity
17.8 cu ft
Mobility Option
Manual
Cubic Foot Capacity
17.8 cu ft
Optional Lid
824JN4
Bushel Capacity
14 bu
Liner Material
Vinyl
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled
Caster Core Material
Plastic
Collapsible
No
Liner Color
Black
Quiet Performance Features
Polyurethane
Truck Style
Standard
End Style
Closed
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Base Material
Wire
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Wheel Type
Standard

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.