Basket Truck, Vinyl, Wire

  • Mfr # G14-PPW-PWA-3UNT

  • Zoro # G612318972


product price:  $419.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Purple
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-PPW-PWA-3UNT
Zoro #
G612318972
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Inside Height
28 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Length
39 1/4 in

Details

Color
Purple
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JN4
Mobility Option
Manual
Bushel Capacity
14 bu
Cubic Foot Capacity
17.8 cu ft
Number of Compartments
1
Liner Style
Permanent
Cubic Yard Capacity
17.8 cu ft
Truck Style
Standard
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Collapsible
No
Number of Drain Holes
0
Base Material
Wire
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Liner Color
Purple
Caster/Wheel Mounting Location
Corner
Caster Core Material
Plastic
Caster Mounting Type
Plate

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.