Basket Truck, Vinyl, Wire

  • Mfr # G14-YYW-PWC-3UNT

  • Zoro # G912318917


product price:  $419.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-YYW-PWC-3UNT
Zoro #
G912318917
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Inside Height
28 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Width
27 1/4 in
Caster Wheel Width
1 23/100 in
Inside Length
39 1/4 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JN4
Cubic Foot Capacity
17.8 cu ft
Liner Style
Permanent
Number of Compartments
1
Cubic Yard Capacity
17.8 cu ft
Bushel Capacity
14 bu
Mobility Option
Manual
Number of Drain Holes
0
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Base Finish/Coating
Powder Coated
Liner Material
Vinyl
Caster Mounting Type
Plate
Caster Frame Material
Steel
Truck Style
Standard
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Base Material
Wire
Liner Color
Yellow
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Collapsible
No
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.