Basket Truck, Vinyl, Wire

  • Mfr # G16-BBW-PWC-3UNT

  • Zoro # G712318902


product price: $448.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-BBW-PWC-3UNT
Zoro #
G712318902
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Inside Height
30 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Width
27 1/4 in
Inside Length
39 1/4 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Cubic Foot Capacity
19.4 cu ft
Optional Lid
10F474
Liner Style
Permanent
Bushel Capacity
16 bu
Cubic Yard Capacity
19.4 cu ft
Mobility Option
Manual
Caster Brake Type
No Brake Included
Base Material
Wire
Quiet Performance Features
Polyurethane
Truck Style
Standard
Caster Mounting Type
Plate
End Style
Closed
Caster Wheel Type
Standard
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Caster Core Material
Plastic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Liner Color
Blue
Collapsible
No
Liner Material
Vinyl

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.