Basket Truck, Vinyl, Wire

  • Mfr # G16-EEW-PWA-3UNT

  • Zoro # G612318903


product price: $448.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-EEW-PWA-3UNT
Zoro #
G612318903
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Caster Mounting Height
4 13/100 in
Inside Height
30 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Width
27 1/4 in
Inside Length
39 1/4 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
19.4 cu ft
Number of Compartments
1
Cubic Yard Capacity
19.4 cu ft
Liner Style
Permanent
Bushel Capacity
16 bu
Mobility Option
Manual
Optional Lid
10F474
Base Material
Wire
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Caster Core Material
Plastic
Base Finish/Coating
Powder Coated
Collapsible
No
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Caster Mounting Type
Plate
End Style
Closed
Liner Color
Green
Liner Material
Vinyl
Quiet Performance Features
Polyurethane
Caster Wheel Type
Standard

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.