Basket Truck, Vinyl, Wire

  • Mfr # G16-GGW-PWA-3UNT

  • Zoro # G712318940


product price:  $426.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Color
Gray
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-GGW-PWA-3UNT
Zoro #
G712318940
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Inside Length
39 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Height
30 1/4 in
Inside Width
27 1/4 in

Details

Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
10F474
Cubic Foot Capacity
19.4 cu ft
Mobility Option
Manual
Cubic Yard Capacity
19.4 cu ft
Liner Style
Permanent
Bushel Capacity
16 bu
Number of Compartments
1
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
End Style
Closed
Collapsible
No
Caster/Wheel Mounting Location
Corner
Base Material
Wire
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Powder Coated
Liner Material
Vinyl
Caster Wheel Type
Standard
Liner Color
Gray
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Truck Style
Standard
Caster Mounting Type
Plate

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.