Basket Truck, Vinyl, Wire

  • Mfr # G16-NNW-PWA-3UNT

  • Zoro # G812318901


product price:  $426.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Color
Brown
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-NNW-PWA-3UNT
Zoro #
G812318901
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
3 in
Inside Height
30 1/4 in
Inside Width
27 1/4 in
Inside Length
39 1/4 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Brown
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Optional Lid
10F474
Cubic Yard Capacity
19.4 cu ft
Bushel Capacity
16 bu
Mobility Option
Manual
Number of Compartments
1
Cubic Foot Capacity
19.4 cu ft
Truck Style
Standard
Base Finish/Coating
Powder Coated
Quiet Performance Features
Polyurethane
Caster Frame Material
Steel
Caster Wheel Type
Standard
Number of Drain Holes
0
Liner Color
Brown
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Collapsible
No
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Base Material
Wire
Caster Brake Type
No Brake Included
Assembled/Unassembled
Assembled
End Style
Closed
Caster Mounting Type
Plate

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.