Basket Truck, Vinyl, Wire

  • Mfr # G16-OOW-PWA-3UNT

  • Zoro # G612318989


product price:  $426.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-OOW-PWA-3UNT
Zoro #
G612318989
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Length
39 1/4 in
Caster Mounting Height
4 13/100 in
Inside Height
30 1/4 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
19.4 cu ft
Mobility Option
Manual
Cubic Foot Capacity
19.4 cu ft
Liner Style
Permanent
Number of Compartments
1
Optional Lid
10F474
Bushel Capacity
16 bu
Truck Style
Standard
Caster/Wheel Configuration
(4) Swivel
Liner Color
Orange
Liner Material
Vinyl
Caster Mounting Type
Plate
End Style
Closed
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Collapsible
No
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Base Material
Wire
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Base Finish/Coating
Powder Coated

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.