Basket Truck, Vinyl, Wire

  • Mfr # G16-YYW-PWA-3UNT

  • Zoro # G012319029


product price:  $426.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-YYW-PWA-3UNT
Zoro #
G012319029
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Inside Length
39 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Height
30 1/4 in
Caster Mounting Height
4 13/100 in
Inside Width
27 1/4 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
19.4 cu ft
Bushel Capacity
16 bu
Cubic Yard Capacity
19.4 cu ft
Number of Compartments
1
Optional Lid
10F474
Mobility Option
Manual
Liner Style
Permanent
Caster Frame Material
Steel
Caster Wheel Type
Standard
Number of Drain Holes
0
End Style
Closed
Caster/Wheel Mounting Location
Corner
Base Finish/Coating
Powder Coated
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
Base Material
Wire
Assembled/Unassembled
Assembled
Collapsible
No
Caster Core Material
Plastic
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Liner Color
Yellow

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.