Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Truck, Vinyl, Wire

  • Mfr # G18-EEW-PWC-3UNT

  • Zoro # G412319025


product price: $451.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18-EEW-PWC-3UNT
Zoro #
G412319025
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Inside Length
41 1/4 in
Caster Wheel Width
1 23/100 in
Inside Width
29 1/4 in
Inside Height
30 3/8 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
18 bu
Mobility Option
Manual
Optional Lid
824JK6
Liner Style
Permanent
Cubic Foot Capacity
21.9 cu ft
Cubic Yard Capacity
21.9 cu ft
Number of Compartments
1
Caster Wheel Type
Standard
Caster Frame Material
Steel
Base Material
Wire
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
End Style
Closed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Base Finish/Coating
Powder Coated
Liner Color
Green
Collapsible
No
Truck Style
Standard
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.