Basket Truck, Vinyl, Wire

  • Mfr # G18-KKW-PWA-3UNT

  • Zoro # G512319079


product price:  $429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18-KKW-PWA-3UNT
Zoro #
G512319079
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
30 in
Caster Wheel Width
1 23/100 in
Inside Length
41 1/4 in
Caster Mounting Height
4 13/100 in
Inside Width
29 1/4 in
Caster Wheel Dia.
3 in
Inside Height
30 3/8 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Optional Lid
824JK6
Cubic Yard Capacity
21.9 cu ft
Liner Style
Permanent
Number of Compartments
1
Bushel Capacity
18 bu
Cubic Foot Capacity
21.9 cu ft
Caster Brake Type
No Brake Included
Base Finish/Coating
Powder Coated
Truck Style
Standard
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane
Caster Frame Material
Steel
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Base Material
Wire
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Collapsible
No
Caster Core Material
Plastic
Assembled/Unassembled
Assembled
Liner Color
Black
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Number of Drain Holes
0

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.