Basket Truck, Vinyl, Wire

  • Mfr # G20-EEW-PWA-3UNT

  • Zoro # G112319004


product price: $452.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-EEW-PWA-3UNT
Zoro #
G112319004
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Inside Width
31 1/4 in
Inside Height
30 1/4 in
Inside Length
47 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Number of Compartments
1
Bushel Capacity
20 bu
Cubic Yard Capacity
26.7 cu ft
Cubic Foot Capacity
26.7 cu ft
Mobility Option
Manual
Optional Lid
9TZN4
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Caster Frame Material
Steel
Caster Mounting Type
Plate
Number of Drain Holes
0
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Base Finish/Coating
Powder Coated
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Base Material
Wire
Caster Brake Type
No Brake Included
Liner Color
Green
Liner Material
Vinyl
End Style
Closed
Collapsible
No
Caster/Wheel Mounting Location
Corner
Quiet Performance Features
Polyurethane

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.