Basket Truck, Vinyl, Wire

  • Mfr # G20-KKW-PWA-3UNT

  • Zoro # G412319094


product price:  $452.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-KKW-PWA-3UNT
Zoro #
G412319094
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Height
30 1/4 in
Inside Length
47 1/4 in
Caster Wheel Dia.
3 in
Inside Width
31 1/4 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
26.7 cu ft
Mobility Option
Manual
Liner Style
Permanent
Cubic Yard Capacity
26.7 cu ft
Bushel Capacity
20 bu
Optional Lid
9TZN4
Number of Compartments
1
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Base Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Base Material
Wire
Caster Wheel Type
Standard
Caster Core Material
Plastic
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Liner Color
Black
Truck Style
Standard

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.