Basket Truck, Vinyl, Wire

  • Mfr # G20-KKW-PWC-3UNT

  • Zoro # G512319055


product price:  $452.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-KKW-PWC-3UNT
Zoro #
G512319055
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Dia.
3 in
Inside Height
30 1/4 in
Caster Wheel Width
1 23/100 in
Inside Length
47 1/4 in
Caster Mounting Height
4 13/100 in
Inside Width
31 1/4 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Cubic Yard Capacity
26.7 cu ft
Cubic Foot Capacity
26.7 cu ft
Optional Lid
9TZN4
Mobility Option
Manual
Bushel Capacity
20 bu
Liner Style
Permanent
Collapsible
No
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Caster Mounting Type
Plate
Liner Color
Black
Liner Material
Vinyl
Number of Drain Holes
0
Base Finish/Coating
Powder Coated
Base Material
Wire
Quiet Performance Features
Polyurethane
Caster Brake Type
No Brake Included
Truck Style
Standard
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products