Basket Truck, Vinyl, Wire

  • Mfr # G20-OOW-PWC-3UNT

  • Zoro # G612319030


product price:  $452.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-OOW-PWC-3UNT
Zoro #
G612319030
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Inside Width
31 1/4 in
Caster Wheel Dia.
3 in
Inside Length
47 1/4 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Height
30 1/4 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Yard Capacity
26.7 cu ft
Cubic Foot Capacity
26.7 cu ft
Bushel Capacity
20 bu
Number of Compartments
1
Optional Lid
9TZN4
Liner Style
Permanent
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Base Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Liner Material
Vinyl
Base Material
Wire
Truck Style
Standard
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Corner
Liner Color
Orange
Caster Core Material
Plastic
End Style
Closed
Collapsible
No
Number of Drain Holes
0
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.