Basket Truck, Vinyl, Wire

  • Mfr # G20-WWW-PWA-3UNT

  • Zoro # G812319038


product price: $452.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Color
White
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-WWW-PWA-3UNT
Zoro #
G812319038
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Inside Height
30 1/4 in
Caster Mounting Height
4 13/100 in
Inside Length
47 1/4 in
Inside Width
31 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in

Details

Color
White
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Liner Style
Permanent
Number of Compartments
1
Bushel Capacity
20 bu
Optional Lid
9TZN4
Cubic Foot Capacity
26.7 cu ft
Cubic Yard Capacity
26.7 cu ft
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
End Style
Closed
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Collapsible
No
Base Finish/Coating
Powder Coated
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Base Material
Wire
Liner Color
White
Caster Wheel Type
Standard

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.