Basket Truck, Vinyl, Wood

  • Mfr # G04-BBX-RVA-3UNN

  • Zoro # G612319276


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G04-BBX-RVA-3UNN
Zoro #
G612319276
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Inside Length
25 1/4 in
Inside Width
17 1/4 in
Inside Height
18 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Cubic Foot Capacity
4.9 cu ft
Mobility Option
Manual
Liner Style
Removable
Cubic Yard Capacity
4.9 cu ft
Number of Compartments
1
Bushel Capacity
4 bu
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Caster Core Material
Plastic
Caster Frame Material
Steel
Collapsible
No
End Style
Closed
Base Finish/Coating
Uncoated
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Base Material
Wood
Liner Color
Blue
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Quiet Performance Features
Polyurethane
Assembled/Unassembled
Unassembled
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.