Basket Truck, Vinyl, Wood

  • Mfr # G04-KKW-PMA-3UNN

  • Zoro # G912318993


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G04-KKW-PMA-3UNN
Zoro #
G912318993
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Height
18 3/8 in
Inside Length
25 1/4 in
Inside Width
17 1/4 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
4.9 cu ft
Liner Style
Permanent
Mobility Option
Manual
Cubic Yard Capacity
4.9 cu ft
Number of Compartments
1
Bushel Capacity
4 bu
Truck Style
Standard
Base Material
Wood
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Kiln Dried
Caster Core Material
Plastic
End Style
Closed
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Liner Color
Black
Collapsible
No

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.