Basket Truck, Vinyl, Wood

  • Mfr # G04-RRW-PMC-3UNN

  • Zoro # G912319303


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Color
Red
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G04-RRW-PMC-3UNN
Zoro #
G912319303
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Inside Height
18 3/8 in
Inside Width
17 1/4 in
Inside Length
25 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Red
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
4.9 cu ft
Liner Style
Permanent
Number of Compartments
1
Bushel Capacity
4 bu
Mobility Option
Manual
Cubic Yard Capacity
4.9 cu ft
Caster/Wheel Mounting Location
Corner
Caster Wheel Type
Standard
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Truck Style
Standard
Collapsible
No
Base Finish/Coating
Kiln Dried
Caster Frame Material
Steel
Liner Color
Red
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Base Material
Wood
Assembled/Unassembled
Assembled

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.