Basket Truck, Vinyl, Wood

  • Mfr # G04-VVW-PMC-3UNN

  • Zoro # G712319305


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G04-VVW-PMC-3UNN
Zoro #
G712319305
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Width
17 1/4 in
Inside Length
25 1/4 in
Inside Height
18 3/8 in
Caster Mounting Height
4 13/100 in

Details

Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Foot Capacity
4.9 cu ft
Number of Compartments
1
Cubic Yard Capacity
4.9 cu ft
Liner Style
Permanent
Bushel Capacity
4 bu
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Base Material
Wood
Truck Style
Standard
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Corner
Base Finish/Coating
Kiln Dried
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster Core Material
Plastic
Liner Color
Navy Blue
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Collapsible
No
End Style
Closed
Caster Frame Material
Steel

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.