Basket Truck, Vinyl, Wood

  • Mfr # G06-EEW-PMA-3UNN

  • Zoro # G012319272


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-EEW-PMA-3UNN
Zoro #
G012319272
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Inside Length
29 1/4 in
Inside Height
20 1/2 in
Inside Width
19 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
10F471
Cubic Foot Capacity
7.1 cu ft
Liner Style
Permanent
Cubic Yard Capacity
7.1 cu ft
Number of Compartments
1
Mobility Option
Manual
Bushel Capacity
6 bu
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Caster/Wheel Configuration
(4) Swivel
Collapsible
No
End Style
Closed
Truck Style
Standard
Quiet Performance Features
Polyurethane
Base Finish/Coating
Kiln Dried
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Liner Color
Green
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Caster Frame Material
Steel
Caster Mounting Type
Plate
Liner Material
Vinyl
Base Material
Wood

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.