Basket Truck, Vinyl, Wood

  • Mfr # G06-KKX-RVA-3UNN
  • Zoro # G312319217
product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Color
Black
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G06-KKX-RVA-3UNN
Zoro #
G312319217
UPC #
-
Country of Origin
United States
Color
Black
Load Capacity
600 lb
Item
Basket Truck
Cubic Yard Capacity
7.1 cu ft
Mobility Option
Manual
Cubic Foot Capacity
7.1 cu ft
Number of Compartments
1
Liner Style
Removable
Bushel Capacity
6 bu
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
Liner Material
Vinyl
Base Material
Wood
Truck Style
Standard
Caster Brake Type
No Brake Included
Liner Color
Black
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Base Finish/Coating
Uncoated
Assembled/Unassembled
Unassembled
Caster Core Material
Plastic
End Style
Closed
Wire Color
Black

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Caster Wheel Dia.
3 in
Inside Height
30 3/4 in
Inside Length
29 1/4 in
Inside Width
19 1/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Width
1 1/4 in
Wire Rope Length
30 in
Length
30 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews