Basket Truck, Vinyl, Wood

  • Mfr # G06-OOW-PMA-3UNN

  • Zoro # G812319274


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Color
Orange
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G06-OOW-PMA-3UNN
Zoro #
G812319274
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Caster Wheel Dia.
3 in
Inside Length
29 1/4 in
Inside Width
19 1/4 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Height
20 1/2 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
7.1 cu ft
Cubic Yard Capacity
7.1 cu ft
Mobility Option
Manual
Optional Lid
10F471
Number of Compartments
1
Bushel Capacity
6 bu
Liner Style
Permanent
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Liner Color
Orange
Caster/Wheel Mounting Location
Corner
Caster Frame Material
Steel
Base Finish/Coating
Kiln Dried
Assembled/Unassembled
Assembled
Collapsible
No
Caster Wheel Type
Standard
Number of Drain Holes
0
Caster Brake Type
No Brake Included
End Style
Closed
Base Material
Wood
Truck Style
Standard
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.