Basket Truck, Vinyl, Wood

  • Mfr # G06-PPW-PMA-3UNN

  • Zoro # G212319256


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
30 in
Color
Purple
Load Capacity
600 lb
Handle Type
Soft Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-PPW-PMA-3UNN
Zoro #
G212319256
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Height
20 1/2 in
Inside Width
19 1/4 in
Inside Length
29 1/4 in

Details

Color
Purple
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Cubic Foot Capacity
7.1 cu ft
Optional Lid
10F471
Mobility Option
Manual
Cubic Yard Capacity
7.1 cu ft
Number of Compartments
1
Bushel Capacity
6 bu
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Liner Material
Vinyl
Number of Drain Holes
0
Liner Color
Purple
Caster Wheel/Tread Material
Polyurethane
Base Material
Wood
Base Finish/Coating
Kiln Dried
Collapsible
No
Assembled/Unassembled
Assembled
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
End Style
Closed
Truck Style
Standard
Caster/Wheel Mounting Location
Corner
Quiet Performance Features
Polyurethane
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.