Basket Truck, Vinyl, Wood

  • Mfr # G06-WWW-PMA-3UNN

  • Zoro # G712319206


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Color
White
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-WWW-PMA-3UNN
Zoro #
G712319206
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
30 in
Overall Width
20 in
Caster Wheel Dia.
3 in
Inside Width
19 1/4 in
Caster Mounting Height
4 13/100 in
Inside Length
29 1/4 in
Caster Wheel Width
1 23/100 in
Inside Height
20 1/2 in

Details

Color
White
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Liner Style
Permanent
Number of Compartments
1
Bushel Capacity
6 bu
Cubic Foot Capacity
7.1 cu ft
Cubic Yard Capacity
7.1 cu ft
Optional Lid
10F471
End Style
Closed
Truck Style
Standard
Caster Frame Material
Steel
Collapsible
No
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Liner Color
White
Number of Drain Holes
0
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Corner
Caster Wheel Type
Standard
Base Finish/Coating
Kiln Dried
Base Material
Wood
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.