Basket Truck, Vinyl, Wood

  • Mfr # G08-BBW-PMC-3UNN

  • Zoro # G412319216


product price:  $305.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-BBW-PMC-3UNN
Zoro #
G412319216
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Inside Width
21 1/4 in
Caster Wheel Dia.
3 in
Inside Length
33 1/4 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Height
23 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Mobility Option
Manual
Liner Style
Permanent
Bushel Capacity
8 bu
Optional Lid
824JN2
Cubic Yard Capacity
10 cu ft
Cubic Foot Capacity
10 cu ft
Collapsible
No
End Style
Closed
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Number of Drain Holes
0
Liner Material
Vinyl
Caster Core Material
Plastic
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Corner
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Liner Color
Blue
Base Finish/Coating
Kiln Dried
Base Material
Wood
Truck Style
Standard
Quiet Performance Features
Polyurethane

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.