Basket Truck, Vinyl, Wood

  • Mfr # G08-KKW-PMC-3UNN
  • Zoro # G312319194
product price: 
$
305.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Black
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G08-KKW-PMC-3UNN
Zoro #
G312319194
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Inside Length
33 1/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Inside Width
21 1/4 in
Inside Height
23 in
Wire Rope Length
34 in
Length
34 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
8 bu
Cubic Foot Capacity
10 cu ft
Optional Lid
824JN0
Liner Style
Permanent
Cubic Yard Capacity
10 cu ft
Number of Compartments
1
Mobility Option
Manual
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Base Finish/Coating
Kiln-Dried
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Caster Wheel Type
Standard
End Style
Closed
Collapsible
No
Truck Style
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Material
Wood
Number of Drain Holes
0
Caster Frame Material
Steel
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Liner Color
Black
Wire Color
Black

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews