Basket Truck, Vinyl, Wood

  • Mfr # G08-MMW-PMA-3UNN
  • Zoro # G312319354
product price: 
$
305.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Maroon
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G08-MMW-PMA-3UNN
Zoro #
G312319354
UPC #
-
Country of Origin
United States
Color
Maroon
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
8 bu
Mobility Option
Manual
Liner Style
Permanent
Optional Lid
824JN11
Number of Compartments
1
Cubic Foot Capacity
10 cu ft
Cubic Yard Capacity
10 cu ft
End Style
Closed
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Liner Color
Maroon
Caster Mounting Type
Plate
Truck Style
Standard
Assembled/Unassembled
Assembled
Base Finish/Coating
Kiln-Dried
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Base Material
Wood
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Caster Core Material
Plastic
Wire Color
Maroon

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Inside Length
33 1/4 in
Inside Height
23 in
Inside Width
21 1/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Wire Rope Length
34 in
Length
34 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews