Basket Truck, Vinyl, Wood

  • Mfr # G08-NNX-RVC-3UNN

  • Zoro # G712319190


product price:  $368.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Brown
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G08-NNX-RVC-3UNN
Zoro #
G712319190
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Width
21 1/4 in
Inside Length
33 1/4 in
Inside Height
21 3/8 in

Details

Color
Brown
Load Capacity
600 lb
Item
Basket Truck
Number of Compartments
1
Mobility Option
Manual
Liner Style
Removable
Bushel Capacity
8 bu
Cubic Yard Capacity
10 cu ft
Cubic Foot Capacity
10 cu ft
Number of Drain Holes
0
Caster Core Material
Plastic
Collapsible
No
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Base Finish/Coating
Uncoated
Assembled/Unassembled
Unassembled
Liner Color
Brown
Base Material
Wood
Caster Brake Type
No Brake Included
End Style
Closed
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Truck Style
Standard
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.