Basket Truck, Vinyl, Wood

  • Mfr # G08-VVW-PMA-3UNN

  • Zoro # G412319377


product price:  $305.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G08-VVW-PMA-3UNN
Zoro #
G412319377
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Inside Width
21 1/4 in
Caster Wheel Width
1 23/100 in
Inside Height
23 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Inside Length
33 1/4 in

Details

Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Bushel Capacity
8 bu
Mobility Option
Manual
Cubic Foot Capacity
10 cu ft
Liner Style
Permanent
Cubic Yard Capacity
10 cu ft
Optional Lid
824JN13
Collapsible
No
Caster Wheel Type
Standard
Liner Color
Navy Blue
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Base Material
Wood
Caster Frame Material
Steel
Caster Mounting Type
Plate
Caster Core Material
Plastic
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Kiln Dried
End Style
Closed
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.