Basket Truck, Vinyl, Wood

  • Mfr # G08-WWX-RVC-3UNN

  • Zoro # G312319361


product price:  $368.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
White
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G08-WWX-RVC-3UNN
Zoro #
G312319361
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Inside Height
21 3/8 in
Inside Width
21 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Length
33 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
White
Load Capacity
600 lb
Item
Basket Truck
Bushel Capacity
8 bu
Cubic Foot Capacity
10 cu ft
Cubic Yard Capacity
10 cu ft
Mobility Option
Manual
Liner Style
Removable
Number of Compartments
1
Base Material
Wood
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Liner Material
Vinyl
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Truck Style
Standard
Collapsible
No
Base Finish/Coating
Uncoated
Caster Mounting Type
Plate
Caster Core Material
Plastic
Assembled/Unassembled
Unassembled
Quiet Performance Features
Polyurethane
End Style
Closed
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Liner Color
White

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.