Basket Truck, Vinyl, Wood

  • Mfr # G10-BBW-PMC-3UNN

  • Zoro # G412319063


product price:  $324.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-BBW-PMC-3UNN
Zoro #
G412319063
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Inside Width
23 1/4 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Height
24 5/8 in
Caster Wheel Dia.
3 in
Inside Length
35 1/4 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Foot Capacity
12.5 cu ft
Number of Compartments
1
Optional Lid
10F472
Bushel Capacity
10 bu
Liner Style
Permanent
Cubic Yard Capacity
12.5 cu ft
Quiet Performance Features
Polyurethane
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Caster Wheel Type
Standard
Collapsible
No
Base Material
Wood
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
End Style
Closed
Assembled/Unassembled
Assembled
Caster Core Material
Plastic
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Number of Drain Holes
0
Base Finish/Coating
Kiln Dried
Liner Color
Blue
Caster Frame Material
Steel
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.