Basket Truck, Vinyl, Wood

  • Mfr # G10-EEW-PMC-3UNN

  • Zoro # G312319019


product price: $324.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-EEW-PMC-3UNN
Zoro #
G312319019
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Caster Mounting Height
4 13/100 in
Inside Height
24 5/8 in
Inside Width
23 1/4 in
Caster Wheel Dia.
3 in
Inside Length
35 1/4 in
Caster Wheel Width
1 23/100 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
10F472
Liner Style
Permanent
Number of Compartments
1
Cubic Foot Capacity
12.5 cu ft
Bushel Capacity
10 bu
Mobility Option
Manual
Cubic Yard Capacity
12.5 cu ft
Caster/Wheel Mounting Location
Corner
Truck Style
Standard
Caster Brake Type
No Brake Included
Base Material
Wood
Base Finish/Coating
Kiln Dried
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Collapsible
No
Caster Mounting Type
Plate
Caster Frame Material
Steel
Liner Color
Green
Caster Wheel Type
Standard
End Style
Closed

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.