Basket Truck, Vinyl, Wood

  • Mfr # G10-KKW-PMA-3UNN
  • Zoro # G712319053
product price: 
$
324.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Black
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G10-KKW-PMA-3UNN
Zoro #
G712319053
UPC #
-
Country of Origin
United States
Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Foot Capacity
12.5 cu ft
Liner Style
Permanent
Cubic Yard Capacity
12.5 cu ft
Optional Lid
10F472
Bushel Capacity
10 bu
Number of Compartments
1
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Kiln-Dried
Caster Mounting Type
Plate
Truck Style
Standard
Caster/Wheel Configuration
(4) Swivel
Base Material
Wood
Caster Brake Type
No Brake Included
Liner Color
Black
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
End Style
Closed
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Standard
Collapsible
No
Wire Color
Black

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Caster Mounting Height
4 1/8 in
Inside Length
35 1/4 in
Inside Height
24 5/8 in
Caster Wheel Width
1 1/4 in
Inside Width
23 1/4 in
Caster Wheel Dia.
3 in
Wire Rope Length
36 in
Length
36 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews