Basket Truck, Vinyl, Wood

  • Mfr # G10-KKX-RVA-3UNN
  • Zoro # G812318956
product price: 
$
374.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Black
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G10-KKX-RVA-3UNN
Zoro #
G812318956
UPC #
-
Country of Origin
United States
Color
Black
Load Capacity
600 lb
Item
Basket Truck
Liner Style
Removable
Cubic Yard Capacity
12.5 cu ft
Cubic Foot Capacity
12.5 cu ft
Bushel Capacity
10 bu
Mobility Option
Manual
Number of Compartments
1
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Base Finish/Coating
Uncoated
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Liner Color
Black
Caster Wheel Type
Standard
Truck Style
Standard
Number of Drain Holes
0
Base Material
Wood
Assembled/Unassembled
Unassembled
Caster/Wheel Mounting Location
Standard
Liner Material
Vinyl
Caster Frame Material
Steel
Wire Color
Black

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Inside Length
35 1/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Width
1 1/4 in
Inside Height
25 3/8 in
Inside Width
23 1/4 in
Caster Wheel Dia.
3 in
Wire Rope Length
36 in
Length
36 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.